{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 30 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 1.8 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Chamfer mill | 15 degrees | |
Feed fz in steel < 900 N/mm2 | 0.005 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 75 degrees | |
Type of product | Deburrers |
Article number | 208150 1 | |
EAN / GTIN | 4045197854698 | |
Manufacturer number | 208150 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide deburrer 30°, uncoated, ⌀ h6 DC: 1mm
on request
In stock
14 pieces in stock
£19.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
201 pieces in stock
£19.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
£13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
227 pieces in stock
£32.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated |
Countersink tip angle | 30 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 3 |
Dimension S | 1.8 mm | 0.7 mm | 0.7 mm | 0.7 mm |