{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Type of gauge | go Gauge (GO); no-go gauge (NO-GO) | |
| Min. nominal dimension | 22 mm - 22 mm | |
| Max. nominal dimension | 22 mm - 22 mm | |
| Type of thread | M | |
| Thread | M22×1.5 | |
| Thread pitch | 1.5 mm | |
| Thread diameter | 22 mm | |
| Tolerance zone | G | |
| Degree of tolerance (quality) | 6 | |
| Configurable | no | |
| Type of product | thread plug gauge | |
| Content | single part | |
| Material | steel |
| Référence article | 511951 | |
| EAN / GTIN | 4046122115075 | |
| Réf. fabricant | 511951 | |
| Article hors catalogue | L40130 1638 | |
| Fabricant/personne responsable | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 Albstadt, Deutschland, www.johs-boss.de |