{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Scaling | millimetre | |
| Graduation | 0.5 mm; 1 mm | |
| Unit for measurement range | millimetre | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 3,000 mm | |
| Material | stainless steel (INOX) | |
| Overall length | 3,000 mm | |
| Overall width | 30 mm | |
| Overall height | 2 mm | |
| Flexible | oui | |
| Stainless steel | oui | |
| Accuracy class | EG 2 | |
| Type of product | straight edge |
| Référence article | 0460233 | |
| EAN / GTIN | 4029713210557 | |
| Réf. fabricant | 0460233 | |
| Article hors catalogue | L40510 2299 | |
| Fabricant/personne responsable | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 Gammertingen, Deutschland, www.helios-preisser.com |