CC.T 060204, Grade: CCX

Article no.: 260092 CCX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    10,14 € / Piece
  • from 10 Piece
    8,45 € / Piece
on request
In stock
228 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CC.T 060202
Corner radius 0.4 mm
Grade CCX
Tool material Cermet
Coating coated
Main application P
Cutting conditions continuous
Chip breaker PP
Tolerance M
Cutting depth ap 0.1 mm - 0.8 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 310 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260092 CCX
EAN / GTIN 4960664911202

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 060204, Grade: CCX

CC.T 060204, Grade: CCX

on request
In stock
228 pieces in stock
from 1  Pieces
10,14 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
8,45 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
628 pieces in stock
from 1  Pieces
7,66 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
6,38 €
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Tool material Cermet Cermet
Chip breaker PP SS
Feed f 0.05 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.25 mm/rev.
Main application P P
Cutting speed vc main application 120 m/min - 310 m/min 90 m/min - 210 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart