Flap wheel (A) 25X30 mm

Article no.: 555035 25X30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €10.07 / Piece
  • from 10 Piece
    €8.40 / Piece
on request
In stock
153 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Shank ⌀ 6 mm
Overall length 100 mm
maximum speed 18,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 555035 25X30
EAN / GTIN 4027497608935
Manufacturer number A2205025306150001

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool. Inserted strips bonded at the end.

Application:

Deburring of holes, cross holes and pipe internal diameters. The abrasive strips adapt to the diameter of the component. Radial use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart