Video measuring microscope MM1, Type: 300

Article no.: 492500 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 300 mm
Measuring range Y 200 mm
Measuring range Z 200 mm
Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
Lens (times) 0.5
Magnification at the screen (times) 23
Field of view 14×9 mm
Camera 6.4 megapixels
Working distance 80 mm
maximum component height 200 mm
Power supply Mains operated
Nominal voltage 230 / 240 V
Length 730 mm
Width 900 mm
Height 950 mm
Weight 115 kg
maximum component weight 20 kg
Type of product Video measuring microscope

Identification & Classification

Article number 492500 300
EAN / GTIN 4062406160210
Manufacturer number 492500 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring microscope with quick image processing, high-resolution colour camera, and a multi-touch panel PC that is easy to operate and suitable for the workshop environment, with intuitive M3 measurement software.
Incident illumination: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides. Ergonomic quick adjustment with one-handed operation in both axes (X and Y). Diode laser as positioning guide. Very high repetition accuracy thanks to automatic edge detection.
Now with M3 software version 4:
  • With modern 64 bit application for easy handling of large data.
  • Extended measurement programme recording mode with optional standard or extended recording mode.
  • Save and load reference system: ideally suited to the use of quick-clamping systems.
  • New export functions such as direct export to PDF and improved speed for direct export to Excel.

Application:

  • In goods receiving, in the inspection room, in manufacturing.
  • Suitable for general purpose use due to flexible four-quadrant incident light and compact measurement computer.
  • A wide variety of geometric shapes and materials can be reliably measured in a user-friendly manner. Documentation can also be performed.

Cutting data:

Zoom level / Shown on display / Field of view: 0.35× / 16× / 20×13 mm2.
Zoom level / Shown on display / Field of view: 0.5× / 23× / 14×9 mm2.
Zoom level / Shown on display / Field of view: 1× / 43× / 7×4 mm2.
Zoom level / Shown on display / Field of view: 1.5× / 65× / 4×3 mm2.
Zoom level / Shown on display / Field of view: 2× / 90× / 3×2 mm2.
Zoom level / Shown on display / Field of view: 2.5× / 100× / 3×2 mm2.

Supplied with:

All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and user manual.

Optional extras:

Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788; test standard No. 491928; precision vice No. 494480; quick-clamping system No. 494451; base cabinet for measuring microscopes No. 492580.

Note:

Length measurement variation EUXY, MPE to DIN EN ISO 10360-7 for magnification factor = 0.5.
Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δth = 4.0 K/d, measured with a calibrated standard.

For all GARANT video measuring microscopes we can offer you the following on request:
  • Maintenance contract.
  • Installation and commissioning with brief instruction on use.
  • Individual training for your employees.
  • On-site calibration.

We reserve the right to make technical changes and to change the touch panel version.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart