{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| lowest support height | 190 mm | |
| Head ⌀ | 80 mm | |
| Lower part ⌀ | 95 mm | |
| for clamp with slot width | 20 mm - 40 mm | |
| Load capacity | 350 kN | |
| Type of product | Screw jack |
| Article number | 373505 300 | |
| EAN / GTIN | 4069515013086 | |
| Manufacturer number | 373505 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |