KOMET® MicroKom® hi.flex precision boring head, Boring range ⌀: 6-125mm

Article no.: 238391 6-125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Boring range ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Boring range ⌀ 6 mm - 125 mm
Type of product Boring tool

Identification & Classification

Article number 238391 6-125
EAN / GTIN 4047109229112
Manufacturer number M05 01000
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002 mm ⌀ using the vernier for adjustments up to 5 mm radial.
  • Balanced at the 0-position.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart