Earplugs set 3M™ E-A-R™ Classic™, Type: 250

Article no.: 097323 250
Set price 250 Piece (0,31 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
53 pieces in stock

Select article variation and quantity

Type Set price 250 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series E-A-R™ Classic™
Manufacturer's designation FP01000
SNR value (noise attenuation) 31 dB(A)
Material of earplugs Polyurethane
Contents 250 pair
Packaging loose
Type of product Disposable earplugs

Identification & Classification

Article number 097323 250
EAN / GTIN 4046719350612
Manufacturer number 7000103736
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

E-A-R™ Classic™ earplugs. The polymer foam slowly bounces back into shape, which ensures good acoustic properties. The cylindrical shape is suitable for most ear canals and offers effective protection. SNR = 31 dB (H = 31 dB, M =27 dB, L = 26 dB).
  • Moisture-resistant
  • Low balance pressure reduces the pressure in the ear canal
  • Cell-type surface structure prevents slipping
Box with 50 reclosable pocket-size packs each with 5 pairs for a week’s supply.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart