• The item cannot be ordered due to missing prices.

Shoe blue/white CP 4400 ESD, S1 NB, EU shoe size: 43

Article no.: 092493 43

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

  • Protection class: S1
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series High pressure
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
Characteristic of the sole Rebound sole
Manufacturer's designation Shoe CP 4400 ESD S1 SRC NB
EU shoe size 43
Colour blue/black
Type of product Safety shoes

Identification & Classification

Article number 092493 43
EAN / GTIN 4044348692943
Manufacturer number CP 4400 ESD NB 43
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Modern safety shoe from the Competition series with trainer look and mesh textile and heel strap. Particularly high wearing comfort thanks to the VARIO® REBOUND technology and seamless shoe design.
  • Breathable functional lining.
  • TPU outer sole Competition, black.
  • ERGO-SOFT ESD comfort insole.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092494.
Includes the damping element red and green

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart