Shoe, black/red MADDOX black-red Compo Low ESD, S3S, EU shoe size: 45

Article no.: 092245 45
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S3S
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MADDOX
Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics resistant to fuel; resistant to fuel
Characteristic of the sole Rebound sole
EU shoe size 45
Colour black/red
Type of product Safety shoes

Identification & Classification

Article number 092245 45
EAN / GTIN 4030839368695
Manufacturer number 727201 45
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Version:

MADDOX sporty modern safety shoe in a sneaker look. Completely free of metal due to plastic cap and textile penetration resistance. Good visibility thanks to reflective material.
  • Upper material of hydrophobic micro-fibres and textile.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD black full-size insole.
  • MAXXIMO TPU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2022 S3S SR FO

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart