• The item cannot be ordered due to missing prices.

Multi-standard shirt, royal blue, Clothing size DE: 47/48

Article no.: 091450 47/48

Select article variation and quantity

Clothing size DE Price per Piece (incl. VAT)

Availability

  • Fabric composition: 87% cotton; 12% polyamid; 1% carbon fibre
  • Material weight / fabric density: 280
  • Washing: 60 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
  • Standard: EN IEC 61482-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 87% cotton; 12% polyamid; 1% carbon fibre
Material weight / fabric density 280 g/m2
Washing 60 °C coloureds
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
Colour royal blue
Standard EN IEC 61482-2
Type of product Flammebeskyttelsesskjorte

Identification & Classification

Article number 091450 47/48
EAN / GTIN 4050274715038
Manufacturer number 01227 60014 010 41-47/48
Manufacturer/responsible person HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com

Description

Version:

Shirt made from a cotton-polyamide blend with anti-static properties, offers protection against electric arcs, weld spatter and flames. As such, it perfectly complements many heat and flame protection collections. With ergonomically shaped sleeves and comfort fit.
  • Fold-down collar with rib.
  • Front fastener with concealed press studs.
  • Breast pocket with flap.
  • Adjustable sleeve cuffs with protective sleeve vent.

Area of application: Plant construction, pipework, switchgear construction, electrical installation, public utility companies, steelworks, communications networks.

Standard:

  • EN 1149-5
  • EN ISO 11611, class 1, A1, A2
  • EN ISO 11612 A1, A2, B1, C1, E1, F1
  • IEC 61482-2, class 1

Note:

Available in other colours on request. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart