{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Yellow Bow 50 | |
| Gender | Unisex | |
| Fabric composition | 60% cotton; 40% polyester | |
| Material weight / fabric density | 130 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 40 °C delicate wash cycle | |
| Collar size | 44 cm | |
| Colour | white | |
| Unisex size | XL | |
| Type of product | Shirt |
| Article number | 090287 XL | |
| EAN / GTIN | 7332592204690 | |
| Manufacturer number | 2905001-100-7 | |
| Manufacturer/responsible person | New Wave GmbH, Geigelsteinstrasse 10, 83080 OBERAUDORF, Germany, www.newwave-germany.de |