Battery pack Li-Power, Battery capacity: 2A·h

Article no.: 073870 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
49 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 2 Ah
Battery voltage 18 V
Type of product Rechargeable battery

Identification & Classification

Article number 073870 2
EAN / GTIN 4061792202207
Manufacturer number 625026000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Powerful 18 V Li-Ion batteries, compatible with all 18 V machines and chargers of the CAS platform.
  • Permanent electronic single-cell monitoring.
  • Display for permanent monitoring of the remaining capacity.
  • Low self-discharge rate and long storage capability.
  • Processor-controlled charge and discharge management.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart