{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 33% cotton; 60% polyester; 7% carbon | |
Material weight / fabric density | 305 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | XS | |
Type of product | Sweatshirt jacket |
Article number | 091616 XS | |
EAN / GTIN | 4050274718619 | |
Manufacturer number | 08016 86012 005 45-XS |
This article |
Recommendations |
|
---|---|---|
ESD sweat jacket CONDUCTEX® Pro Knit, navy, Size: XS
on request
Available in 2-3 weeks
0 pieces in stock
122,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
541 pieces in stock
57,39 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | navy | black / red |
Material weight / fabric density | 305 g/m2 | 220 g/m2 |
Unisex size | XS | XS |
Fabric composition | 33% cotton; 60% polyester; 7% carbon | 100% polyester |
Series | CONDUCTEX® | |
Type of product | Sweatshirt jacket | Sweatshirt jacket |
Gender | Unisex | Unisex |