{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | E650 | |
Colour | black | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Power supply | Battery-powered | |
Switching time from bright to dark | 0.18 ms | |
Switching time from dark to bright | 100 ms - 350 ms | |
Classification to EN 379 | 1 / 1 / 1 / 2 | |
Type of product | Welder’s mask |
Article number | 097951 E650 | |
Manufacturer number | 1006.300 |