Pair of Vee blocks 100X40 mm

Article no.: 446600 100X40
Set price 2 Piece (68,14 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
  • Standard: DIN 876/1

Product details

Technical Data

Standard DIN 876/1
for shaft ⌀ 6 mm - 40 mm
Length 100 mm
Width 40 mm
Height 30 mm
Weight each 0.6 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446600 100X40
EAN / GTIN 4045197234407

Description

Version:

Of dense non-porous special casting. Machined as a pair, Vee angle 90°.
Vee blocks and base face ground. Flatness and parallelism tolerance 0.01 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart