• The item cannot be ordered due to missing prices.

WNMG 080408 IC8150

Article no.: 251991 IC8150
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade IC8150
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker F3P
Cutting depth ap 0.4 mm - 2.5 mm
Feed f 0.08 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 180 m/min - 400 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Manufacturer's designation WNMG 080408-F3P IC8150
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251991 IC8150
EAN / GTIN 7291075319361
Manufacturer number 5566847

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart