GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM IC 5X0,5

Article no.: 139290 5X0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M5×0.5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant yes
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ guide value 4.8 mm
Thread ⌀ 5 mm
Number of clamping slots 5
Colour ring without
Number of cutting edges Z 5
Thread depth 15 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139290 5X0,5
EAN / GTIN 4062406375126

Application Table

Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
38
Steel < 900 N/mm²
P
29
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
8
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT Master Form Steel:
The latest generation of high-performance fluteless taps are specially developed for use in steels.
  • Optimised polygon geometry for a reduced torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for top process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; DIN 376≥ M12).
With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart