{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 22 mm | |
Height h | 5 mm | |
Width across flats | 8 mm | |
Series | 731/10 | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657800 1-8 | |
EAN / GTIN | 4018754033805 | |
Manufacturer number | 58211008 |
This article |
Recommendations |
|
---|---|---|
Open jaw plug-in head, Type-Width across flats: 1-8mm
on request
In stock
125 pieces in stock
44,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
31,28 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width b | 22 mm | 22 mm |
Height h | 5 mm | 5.7 mm |
Surface | chrome plated (non-flaking) | chrome plated (non-flaking) |
Width across flats | 8 mm | 8 mm |
Pitch S | 17.5 mm | 17.5 mm |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Open ended plug-in head | Open ended plug-in head |