BIT ratchet socket plug-in head, Bit-holder: 1/4in

Article no.: 657932 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 661 pieces in stock

Select article variation and quantity

Bit-holder (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Width b 17.5 mm
Height h 12.4 mm
Long-term rated loading 15 Nm
No. of teeth 60
Pitch S 17.5 mm
Plug-in shank 9×12 mm
Bit-holder 1/4 in
Material Chrome vanadium steel
Ratchet reversible yes
Tool with ratchet function yes
Type of product BIT ratchet socket plug-in head

Identification numbers & Classifications

Article number 657932 1/4
EAN / GTIN 4062406229641
Manufacturer number 657932 1/4

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Ratchet reversible for clockwise / anticlockwise tightening.

Application:

To take bits with hexagon shank to DIN ISO 1173 C 6.3 and E 6.3 (1/4 inch).

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
The rated load on this plug-in head is limited to the corresponding jaw width, and may be less than that of the torque wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart