{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Tapping range | M3 − M12 | |
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 62 mm | |
Type of product | Tapping head |
Article number |
334642 M3-12
Copy |
|
EAN / GTIN |
4045197488480
Copy |
|
Manufacturer number |
334642 M3-12
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |