1-piece lashing strap with ratchet, Length: 2m

Article no.: 086110 2
(BGN 12.26 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
465 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2 m
Strap width 25 mm
Pre-load force when tightened manually (50 daN) 120 daN
maximum lashing force LC 500 daN
Standard EN12195-2
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086110 2
EAN / GTIN 4053981849294
Manufacturer number 34100521

Description

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart