This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cable drum, sheet steel, for F, B, PL and CZ 50V

Article no.: 081107 50V
  • IP Index of Protection: IP 20

Product details

Technical Data

IP Index of Protection IP 20
AC supply voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H05VV-F
Cable structure 3G1.5
Material cable PVC
Material of body Sheet metal
Cable length 50 m
Number of sockets 4
Diagnostic system present no
Power supply Mains operated
Type of product Cable drum

Identification numbers & Classifications

Article number 081107 50V
Manufacturer number FK1S50PT000

Description

Version:

Hedi® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental drum rotation. All cable drums are equipped with thermal cut-out switches.
With sockets for the countries F, B, PL and CZ.
For use in dry environments.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart