Combination padlock, Body ⌀: 30mm

Article no.: 085885 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,623 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
compatible with integrated locking systems no
Lock numbers individually interchangeable no
Number combinations can be selected individually. yes
suitable for lock barrels no
Number of keys 0
Number of number rings 3
Type of product Padlock

Identification numbers & Classifications

Article number 085885 30
EAN / GTIN 4045197557056
Manufacturer number 085885 30

Description

Version:

Solid brass body. Number combinations can be selected individually.
With 3 number rings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart