{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.2 mm | |
Main application | M | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Grade | HB7130 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273115 2,2 | |
EAN / GTIN | 4045197600806 | |
Manufacturer number | 273115 2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Parting-off insert neutral, HB7130, Groove width w: 2,2mm
on request
In stock
2,549 pieces in stock
from
1
Pieces
BGN 30.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 25.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,255 pieces in stock
from
1
Pieces
BGN 36.57
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 30.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,466 pieces in stock
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
BGN 48.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
from
1
Pieces
BGN 46.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 38.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
163 pieces in stock
from
1
Pieces
BGN 53.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 44.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous |
Grade | HB7130 | HU7310 | HBX25 | HB9035 | HU9310 | HB9140 |
Groove width w | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |