Full profile insert 60°, internal, right-hand, HB7010, TPI: 20

Article no.: 270913 20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 48.17 / Piece
  • from 10 Piece
    BGN 40.15 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7010
Thread type UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 20
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270913 20
EAN / GTIN 4045197534453
Manufacturer number 270913 20

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart