Pair of gloves HyFlex® 11-920, Glove size: 7

Article no.: 094385 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 16.29 / Pair
  • from 12 Pair
    BGN 13.55 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
130 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Silicone-free; free of latex
Accuracy of fit very good
EN 388 3131A
Backing material Nylon
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Length 246 mm
Colour blue
Material of coating Nitrile
Glove size 7
Weight 25 g
Knitted technology 15G
silicone-free no
Application reusable
DMF-free no
Touch sensitivity good
Wet grip good
Oil grip very good
Heat protection not available
Breathability good
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094385 7
EAN / GTIN 10076490489417
Manufacturer number 11-920/7

Description

Version:

HyFlex® 11-920. With Ansell Grip Technology™: Microscopically small channels in the nitrile coating draw the oil away from the contact surface and ensure a secure grip. Particularly suitable for metal production, general workshop and machine maintenance.

Standard:

EN 388; EN ISO 21420
Anti-static to EN 1149.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart