Circular saw blade coarse, ⌀×thickness: 225X2mm

Article no.: 177400 225X2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

225 mm
Thickness 2 mm
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 90
Pitch t 8 mm
Number of drive holes 2
Drive hole ⌀ 8 mm
Drive hole pitch circle 55 mm
suitable for saw makes Eisele
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177400 225X2
EAN / GTIN 4045197905369

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

German top quality product. Precision tooth geometry and very fine ground side faces. Significant increase in service life and protection against edge build-up due to the nitrided surface.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade coarse, ⌀×thickness: 225X2mm

Circular saw blade coarse, ⌀×thickness: 225X2mm

on request
Available in 6-8 weeks
0 pieces in stock
BGN 274.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
BGN 154.53
plus VAT at the current rate Prices plus delivery costs
225 mm 225 mm
Bore ⌀ 40 mm 40 mm
suitable for saw makes Eisele Eisele
Tool material HSS HSS
Pitch t 8 mm 8 mm
Type of product Circular saw blade Circular saw blade
Drive hole ⌀ 8 mm 8; 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart