Hand-held circular saw GKS55GCE

Article no.: 078181 GKS55GCE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
  • Packaging: Modular case (L-Boxx)

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation GKS 55+ GCE
Power supply Mains operated
Version Hand-held circular saw
Power consumption 1,350 W
maximum speed 4,700 min-1
Saw blade ⌀ 165 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 63 mm
Weight 3.8 kg
maximum vibration to EN 4 m/s2
Type of product Saw

Identification numbers & Classifications

Article number 078181 GKS55GCE
EAN / GTIN 3165140731041
Manufacturer number 0601682101

Description

Version:

Powerful circular saws with
  • Spindle locking.
  • Constant electronics.
  • Dust extraction.
  • Smooth start-up.
  • Compatible with guide rail (FSN 1600).
Powerful portable circular saw in a light-weight, compact design.
  • Variable speed for matching the cutting speed to the material to be cut.
  • Identical cutting lines for 90° cuts and 45° cuts.
  • High cutting depth: Two-stage gearbox for higher cutting capacities.
  • Motor brake and soft start for safe sawing.

Supplied with:

Including hex socket, carbide saw blade (Speedline ⌀ 165 × 1.7/1.2 × 20 × 12T), mitre ruler, vacuum adapter, parallel stop, L-BOXX 238.

Note:

Circular saw blades can be found under 583920.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart