GARANT Softcut chamfer mill MTC, with bore, Angle γ: 15°

Article no.: 215152 15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable indexable insert AP.T 1805..
Series Softcut®
Angle γ 15 degrees
Shank type with bore
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 6
Overall length Ltot 50 mm
smallest ⌀ D 35 mm
largest ⌀ D1 92 mm
achievable chamfer width b 27.8 mm
achievable chamfer length l 29.5 mm
achievable chamfer height h 7.5 mm
Mounting bore ⌀ 27 mm
Feed rate per tooth at hmax 0.4 mm
Pack of insert screws 219808 (15IP; 3.8 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 215152 15
EAN / GTIN 4045197798886
Manufacturer number 215152 15

Description

Version:

Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces.

Application:

For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications.

Note:

Stepless surfaces are achieved.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart