• The item cannot be ordered due to missing prices.

POLO SHIRT ROYAL BLUE, royal blue, Unisex size: LRG

Article no.: G09723 LRG

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour royal blue
Material 65/35% polycotton
Unisex size L
Cuff yes
Type of product Polo shirt

Identification & Classification

Article number G09723 LRG

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents
  • Drop needle collar

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart