• The item cannot be ordered due to missing prices.

Orthomat® Standard Anti Fatigue Mat, black / yellow, width x Length: 09183m

Article no.: G09192 09183

Select article variation and quantity

width x Length (m) Price per Piece (incl. VAT)

Availability

  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Colour black / yellow
Type of product Workplace mat

Identification & Classification

Article number G09192 09183

Description

Version:

Versatile single layer foam anti-fatigue mat.
Insulates standing workers against the effects of cold concrete floors.
Lightweight, so easy to transport and reposition.
Best suited to dry environments.
High visibility version available with bright yellow borders.
Ideal for lighter industrial use.
Textured surface provides attractive appearance.
Available in mats and rolls.
Fire tested to BS EN 13501-1.
Orthomat Black/Yel 0.9m x 18.3m

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart