• The item cannot be ordered due to missing prices.

Disposable gloves Skytec Utah box 100, Glove size: M

Article no.: G09005 M
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G09005 M

Description

Description:

  • High performance, powder-free, nitrile single use examination glove
  • Significantly stronger alternative to latex and food safe

Feature:

  • Comfortable with a ‘second skin’ feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile AQL 1.5
  • Approved for food handling
  • Latex free ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10mm (5g)

Application:

  • Chemical Application
  • Emergency Services
  • Laboratory Work
  • Paint Spraying
  • Petroleum & Oil Industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart