• The item cannot be ordered due to missing prices.

ASCD 18-200 W4 AS

Article no.: G07201 ASCD18200

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07201 ASCD18200
EAN / GTIN 4014586898896

Description

Description:

  • For extreme precision work: The ASCD 18-200 W4 AS with electronic torque setting (6 levels) prevents screw heads from shearing off
  • Brushless motor with 30% higher efficiency and long service life
  • 1/4” hexagon socket tool mounting for holding bits and socket wrench inserts
  • 10% more torque in reverse running to loosen screws which are extremely tight
  • Robust solid metal impact gear
  • Contact guard on gearbox head
  • Compact design
  • 700 screw connections (M18) with one battery charge (ProCORE 4 Ah)
  • Bit and belt holder on the side for ergonomic and flexible handling
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Speed, no load: 0 - 1 500 rpm
  • Impacts: 0 - 3 000 rpm
  • Max. torque: 210 Nm
  • Torque levels: 6
  • Tool Holder: 1/4 in hexagon socket
  • Wood screw Ø: 8 x 200 mm
  • Weight without storage battery: 1.20 kg

Supplied with:

1 belt clip; 1 magnetic bit storage; 1 tool case (L-Boxx 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart