• The item cannot be ordered due to missing prices.

Crimping tool, Type: 6NIS

Article no.: 729700 6NIS

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 220 mm
for conductor cross-section 1.5 − 6 mm2
Type of product Crimping tool

Identification & Classification

Article number 729700 6NIS
EAN / GTIN 4045197166692
Manufacturer number 729700 6NIS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Flat steel body with formed jaws for a variety of compression tasks (see table). Threaded cutter for bolts M2.6 − M5. Wire stripper 0.75 − 6 mm2. Pliers painted black, handles with plastic covers. For stripping, cutting, compressing etc., primarily for repair work.

Suitable for:

Uninsulated cable lugs, plugs, and connectors.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart