{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade width | 5.5 mm | |
| Cutter thickness | 0.8 mm | |
| overall length | 25 mm | |
| Drive profile | Slot-head screwdriver | |
| Bit hexagon shank | C 6,3 |
| Article number | 675560 5,5 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |