{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade width | 6.5 mm | |
| Cutter thickness | 1.2 mm | |
| overall length | 25 mm | |
| Drive profile | Slot-head screwdriver | |
| Bit hexagon shank | C 6,3 |
| Article number | 675560 6,5 | |
| Manufacturer number | 05056176001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |