• The item cannot be ordered due to missing prices.

Torque wrench “Slipper” without scale, maximum torque: 3N·m

Article no.: 657765 3

  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days
  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days

  • BGN109.76 /pcs.
    Processing time approx. 3-4 weeks
  • BGN465.58 /pcs.
    Processing time approx. 3-4 weeks

  • BGN109.76 /pcs.
    Processing time approx. 3-4 weeks

Select article variation and quantity

maximum torque (N·m) Price per Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 3 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 124 mm
Torque range 0.3 Nm - 3 Nm
Weight 130 g
Square drive 1/4 in
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification & Classification

Article number 657765 3
EAN / GTIN 4045197609007
Manufacturer number 657765 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening.
Torque wrench without scale. Wrench setting using torque analyser.
With friction ratchet, working angle = 0°.
Handy and lightweight aluminium handle, ideal for applying small torques.

Advantage:

Precision triggering mechanism facilitates working in inaccessible places.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The special trigger mechanism ensures that the set torque values are reliably achieved, but not exceeded.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4 % of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Warning:

Intended use
  • For controlled tightening of nuts and bolts.
  • Suitable plug-in head: Size 1.5: Bit ¼ inch, size 3: socket ¼ inch.
  • Suitable for both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Have the wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use the wrench as an impact tool, do not throw it.
  • Do not use it for undoing screw fastenings.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised changes or modifications to it.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart