Hexagon screwdriver, with T-handle, Hexagon: 2mm

Article no.: 627446 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2 mm
Blade length 100 mm
overall length 132 mm
Drive profile Hexagon socket
Material of handle 2K
Surface chrome-plated
Side drive yes
Type of product Screwdrivers

Identification & Classification

Article number 627446 2
EAN / GTIN 4013288207753
Manufacturer number 05023330001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic 2-component T-handle with finger grip hollows and pleasant feel for high transmission of force and non-fatiguing work. With side drive. Blade surface matt chrome-plated. Sizes 3 – 10 with holding function on the long arm for secure holding of the screw on the tool.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart