“Go” ring gauge, Type: A

Article no.: 484037 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN67.92 /pcs.
  • BGN52.18 /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2250-G
Nominal size 3 mm - 3.999 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
Material Gauge steel
Type of product setting ring

Identification & Classification

Article number 484037 A
EAN / GTIN 4067263128168
Manufacturer/responsible person Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 MODAUTAL, Germany, www.ara-germany.de

Description

Version:

Made of first class gauge steel, hardened, stress-relieved, ground and lapped. Rings with intermediate size and ISO fit, e.g. No. 484037 5.56 h6 or numerical tolerance, e.g. No. 484037 28 0.01 / -0.02.
With wear allowance.

Application:

Smooth rings for gauging the external diameter.

Standard:

According to DIN 2250-G.

Note:

State the exact nominal ⌀ with tolerance band (a-zc) and quality (6-13) or numeric tolerance (±) when ordering. Gauges for precision fit quality 5 and finer tolerances available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart