Stock square stainless, accuracy class 0, Stock length: 50X40mm

Article no.: 451010 50X40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €5.64 /pcs.
    Processing time approx. 1-3 working days
  • €8.28 /pcs.
    Processing time approx. 1-3 working days

  • €53.71 /pcs.
  • €19.72 /pcs.
on request
In stock
49 pieces in stock

Select article variation and quantity

Stock length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 50×40 mm
Accuracy 0
Right angle tolerance 0.007 mm
Shank cross-section 15×4 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Stock square

Identification & Classification

Article number 451010 50X40
EAN / GTIN 4045197444059
Manufacturer number 451010 50X40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision squares of stainless steel, fully hardened and stress relieved. Test faces ground and very precisely adjusted, all other faces ground.

Application:

For inspection and high precision work.

Accuracy:

DIN 875 / 0 − angle tolerance e.g. for size 100×70 = 0.007 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart