Precision dial indicator shock-resistant, Measuring range / Body ⌀: 1/58mm

Article no.: 433405 1/58
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €8.28 /pcs.
    Processing time approx. 1-3 working days
  • €5.64 /pcs.
    Processing time approx. 1-3 working days

  • €29.21 /pcs.
  • €22.37 /pcs.
on request
In stock
99 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 1 mm
Graduation 0.001 mm
Reading per pointer revolution 0.2 mm
Measurement variation MPE (measurement range) 5 µm
Gauging force 0.9 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Type of product dial gauge

Identification & Classification

Article number 433405 1/58
EAN / GTIN 4946368842028
Manufacturer number 2109AB-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Strong, satin chrome plated brass casing; unbreakable dial glass.
Clamping shank ⌀ 8 mm h6, hardened and ground.
High accuracy version.
The most important parts of the mechanism are jewel-mounted.
Central pointer for 1/1000 mm reading.
Outer ring of dial face can be rotated to zero the dial.
Nearly constant measuring force over the entire measuring range.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart