This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing clamp, without handle, Type: 30R

Article no.: 370085 30R

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 30R
B 30 mm
B1 14 mm
Height H 57.5 mm
Clamping height H1min. 31.4 mm
Clamping height H1max. 32.6 mm
Thread M M6
Thread M1 M4
L1 32 mm
L2 15 mm
L3 25 mm
Dimension E 18 mm
maximum clamping force 800 N
max. hand force grip 150 N
Type of product Jig clamping system

Identification & Classification

Article number 370085 30R
EAN / GTIN 2050001883094
Manufacturer number K0912.103232
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Version:

  • “One Touch” swing clamp with axial clamping stroke (H1/H2) by lever movement (right/left).
  • Body of hardened and tempered steel; burnished.
  • Even clamping force over the component.
  • Removable handle, so few interference contours.

Application:

  • For quickly clamping and releasing individual components.
  • For light duty machining work.
     

Note:

Screw-in handles with torque limitation available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart