{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Roll ⌀ | 10 mm | |
| Tool material | HSS | |
| Roller width | 4 mm | |
| Roller hole ⌀ | 4 mm | |
| Roughness value | 2 µm - 3 µm | |
| Shape | convex | |
| Type | RRE | |
| Type of product | Smooth rolling tool |
| Article number | 291442 10 | |
| EAN / GTIN | 4030741391019 | |
| Manufacturer number | 41020589 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |