HELIGRIP inserts, IC808, Groove width w / corner radius R: 3/0,3mm

Article no.: 273413 3/0,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
77 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker T
Cutting speed vc main application 80 m/min - 180 m/min
Groove width w 3 mm
Corner radius R 0.3 mm
Type IC808
Tolerance groove width w 0.05 mm
INSL 15.8 mm
Cutting depth ap 0.4 mm - 1.8 mm
Feed rate f when turning 0.14 mm/rev. - 0.18 mm/rev.
Feed rate f when parting off 0.07 mm/rev. - 0.11 mm/rev.
Cutting depth ap min 0.25 mm
Cutting depth ap max 1.8 mm
Number of changes/inserts 1
Indexable insert profile neutral
Series HELI-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation GRIP 3003T IC808
Type of product Indexable insert for grooving

Identification & Classification

Article number 273413 3/0,3
EAN / GTIN 7291075482652
Manufacturer number 3406900

Description

Version:

Optimised chip forming and chip control.

Application:

For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

Suitable for:

Toolholder No. 273766273768.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart