{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KUB Quatron® | |
| Nominal ⌀ DC | 21 mm | |
| Drill depth for indexable insert drill up to | 3×D | |
| Shank | DIN 6535 HE, DIN 6595 | |
| Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
| Through-coolant | yes | |
| Reach L1 | 63 mm | |
| Overhang LA | 87 mm | |
| Shank ⌀ Ds | 25 mm | |
| Shank length Ls | 56 mm | |
| ISO code indexable insert | SOEX 060306 18-.. | |
| Set of insert screws | 239652 6IP2 (1.0 Nm) | |
| Number of cutting edges Z | 1 | |
| Overall length L | 143 mm | |
| Type of product | Indexable drill |
| Article number | 235502 21 | |
| EAN / GTIN | 4047109024427 | |
| Manufacturer number | U11 72100 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |