This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Side milling cutter HSS-Co5 80X6 mm

Article no.: 185005 80X6
  • Tool material: HSS Co 5
  • Standard: DIN 885 A
  • Type: N
  • Tolerance nominal ⌀: ± 0.1
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Cutting width 6 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 885 A
Type N
Tolerance nominal ⌀ ± 0.1
Bore ⌀ H6 d1 27 mm
No. of teeth Z 18
Cutting width ae for milling operation Full slot cutting depth 1×D
Collar thickness b ±0.1 3.5 mm
Collar ⌀ d2 ±1 50 mm
Tooth height Zh 15 mm
Capability of combining 2 cutters of the same width A/B 6 mm
Capability of combining 2 cutters of the same width, results in overall width E 10.7 mm - 11.8 mm
Capability of combining 2 cutters of different width A 6 mm
Capability of combining 2 cutters of different width B 8 mm
Capability of combining 2 cutters of different width, results in overall width E 13 mm - 13.8 mm
Feed fz in steel < 900 N/mm2 0.06 mm
Through-coolant no
Shank type with bore
Colour ring without
Type of product Side milling cutter

Identification numbers & Classifications

Article number 185005 80X6

Application Table

Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
19
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
INOX < 900 N/mm²
M
9
CuZn
N
180
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Side milling cutter similar to DIN 885-A.
Pairs of milling cutters: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.

Note:

  • Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
  • See Group 30 for suitable arbor spacer rings.

Cutters are manufactured with external ⌀ to a tolerance ± 0.1 mm When using 2 cutters as a set and higher precision is required, the cutters must be ground as a set.
Slots milled from solid: fz for ae = 0.1×D.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×width ± 0.1×k11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart