{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Cutting width | 4 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Standard | DIN 885 A | |
Type | N | |
Tolerance nominal ⌀ | ± 0.1 | |
Bore ⌀ H6 d1 | 22 mm | |
No. of teeth Z | 18 | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Collar thickness b ±0.1 | 2.8 mm | |
Collar ⌀ d2 ±1 | 40 mm | |
Tooth height Zh | 11.5 mm | |
Capability of combining 2 cutters of the same width A/B | 4 mm | |
Capability of combining 2 cutters of the same width, results in overall width E | 7.7 mm - 7.8 mm | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Through-coolant | no | |
Shank type | with bore | |
Colour ring | without | |
Type of product | Side milling cutter |
Article number | 185005 63X4 |