• The item cannot be ordered due to missing prices.

Individual trapezoidal hand tap
  • Second tap
, uncoated, Tr: TR10X3

Article no.: 130780 TR10X3

Select article variation and quantity

Tr Price per Piece (incl. VAT)

Availability

  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10
Coating uncoated
Thread type TR
Flank angle 30 degrees
Tool material HSS E
Standard Manufacturer’s standard
Tolerance class DIN 103 7H
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 3 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 7.25 mm
Type of threading tool Hand tap
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Type of product Tap

Identification & Classification

Article number 130780 TR10X3
EAN / GTIN 4062406087692
Manufacturer number 130780 TR10X3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 

Description

Version:

  • Second tap

Note:

Tool unsuitable for reversing out.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart